Zoro Homepage

32GB DDR4-3200 UDIMM FOR DELL - AB120719

  • Mfr # AB120719-AX

  • Zoro # G110871863


product price: $660.39
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB120719-AX
Zoro #
G110871863
UPC #
840177840685
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.