32GB DDR4-3200 UDIMM FOR HP
Mfr # 13L72AA-AX
Zoro # G310871915
product price: $660.39
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL22
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20 V
Memory Size
32 GB
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13L72AA-AX
Zoro #
G310871915
UPC #
840177840890
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
CAS Latency
CL22
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Memory Voltage
1.20 V
Signal Processing
Unbuffered
Compatibility
HP-Compaq Desktop PCs : EliteDesk 805 G6 SFF, ProDesk 400 G7 SSF/MT, ProDesk 600 G6 MT/SFF
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Green Environmental Attribute
Environmentally Friendly
Device Supported
Desktop PC
Number of Pins
288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.