Zoro Homepage

32GB DDR4-3200 UDIMM FOR HP

  • Mfr # 141H9AA-AX

  • Zoro # G310871885


product price: $661.19
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Memory Size
32 GB
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141H9AA-AX
Zoro #
G310871885
UPC #
840177841583
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
CAS Latency
CL22
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Device Supported
Desktop PC
Signal Processing
Unbuffered
Number of Pins
288
Memory Voltage
1.20 V
Compatibility
HP-Compaq Workstations : Z2 Small Form Factor (SFF) G5, Z2 Tower G5
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.