Zoro Homepage

32GB DDR4-3200 UDIMM FOR LENOVO

  • Mfr # 4X71D07932-AX

  • Zoro # G910871827


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Signal Processing
Unbuffered
Device Supported
Desktop PC
Number of Pins
288
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71D07932-AX
Zoro #
G910871827
UPC #
840177847424
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Green Environmental Attribute
Environmentally Friendly
Signal Processing
Unbuffered
Device Supported
Desktop PC
Number of Pins
288
CAS Latency
CL22
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Compatibility
Lenovo ThinkCentre M75s Gen 2 Desktop PC
Memory Voltage
1.20 V
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.