32GB DDR5-4800 ECC RDIMM -
Mfr # AX54800R40D/32G
Zoro # G510872040
product price: $2,517.19
/ea
Free Shipping & Returns
Key Features
Device Supported
Computer
Memory Voltage
1.10 V
Memory Standard
DDR5-4800/PC5-38400
Memory Speed
4800 MHz
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX54800R40D/32G
Zoro #
G510872040
UPC #
840177854316
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Device Supported
Computer
Memory Voltage
1.10 V
Memory Standard
DDR5-4800/PC5-38400
Memory Speed
4800 MHz
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Error Checking
ECC
Memory Technology
DDR5 SDRAM
Number of Pins
288
CAS Latency
CL40
Signal Processing
Registered
Number of Modules
(1) 32GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.