Zoro Homepage

32GB DDR5-4800 ECC RDIMM - AX54800R40G/32

  • Mfr # AX54800R40G/32G

  • Zoro # G810872016


product price: $3,727.39
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V
CAS Latency
CL40
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX54800R40G/32G
Zoro #
G810872016
UPC #
840177862786
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V
CAS Latency
CL40
Error Checking
ECC
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
Signal Processing
Registered
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.