32GB DDR5-4800 ECC RDIMM FOR DELL - AC239378, SNPW08W9C/32

  • Mfr # AC239378-AX

  • Zoro # G210871947


product price:  $3,007.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.10 V
Device Supported
Rack Server
Memory Standard
DDR5-4800/PC5-38400
Memory Technology
DDR5 SDRAM
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC239378-AX
Zoro #
G210871947
UPC #
840177863318
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Voltage
1.10 V
Device Supported
Rack Server
Memory Standard
DDR5-4800/PC5-38400
Memory Technology
DDR5 SDRAM
Item
RAM Module
Number of Pins
288
CAS Latency
CL40
Compatibility
Dell - PowerEdge R660xs Dell - PowerEdge R760 Dell - PowerEdge R7625
Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
Signal Processing
Registered
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.