Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR5-4800 ECC RDIMM FOR HP - P50310-B21, P43325-B2

  • Mfr # P50310-B21-AX

  • Zoro # G210872050


product price: $3,541.99
/ea
Free Shipping & Returns

Key Features

Compatibility
HP-Compaq - ProLiant DL380 Gen11, HP-Compaq - ProLiant DL385 Gen11
Error Checking
ECC
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
CAS Latency
CL40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50310-B21-AX
Zoro #
G210872050
UPC #
840177862809
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Compatibility
HP-Compaq - ProLiant DL380 Gen11, HP-Compaq - ProLiant DL385 Gen11
Error Checking
ECC
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Item
RAM Module
CAS Latency
CL40
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.