Zoro Homepage

32GB DDR5-4800 ECC RDIMM FOR HP - P50311-B21

  • Mfr # P50311-B21-AX

  • Zoro # G110872068


product price: $2,526.89
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V
Memory Size
32 GB
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50311-B21-AX
Zoro #
G110872068
UPC #
840177862816
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V
Item
RAM Module
Memory Technology
DDR5 SDRAM
Error Checking
ECC
CAS Latency
CL40
Compatibility
HP-Compaq - ProLiant DL360 Gen11, HP-Compaq - ProLiant DL365 Gen11, HP-Compaq - ProLiant DL380 Gen11, HP-Compaq - ProLiant DL385 Gen11
Signal Processing
Registered
Number of Pins
288
Memory Speed
4800 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.