Zoro Homepage

32GB DDR5-4800 ECC SODIMM

  • Mfr # AXG1078101427/1

  • Zoro # G910871889


product price: $1,474.49
/ea
Free Shipping & Returns

Key Features

Number of Pins
262
Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
Memory Size
32 GB
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1078101427/1
Zoro #
G910871889
UPC #
840177853548
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Item
RAM Module
Number of Pins
262
Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
Error Checking
ECC
Standards
TAA Compliant
Memory Voltage
1.10 V
CAS Latency
CL40
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.