Zoro Homepage

32GB DDR5-4800 ECC UDIMM

  • Mfr # AX54800E40D/32G

  • Zoro # G010871819


product price: $1,092.19
/ea
Free Shipping & Returns

Key Features

Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Memory Size
32 GB
CAS Latency
CL40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX54800E40D/32G
Zoro #
G010871819
UPC #
840177862885
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Memory Speed
4800 MHz
Item
RAM Module
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Memory Standard
DDR5-4800/PC5-38400
Signal Processing
Unbuffered
Memory Voltage
1.10 V
Number of Pins
288
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.