32GB DDR5-4800 ECC UDIMM FOR HP
Mfr # 4M9Y3AA-AX
Zoro # G010871888
product price: $1,293.09
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Error Checking
ECC
Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4M9Y3AA-AX
Zoro #
G010871888
UPC #
840177862922
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Error Checking
ECC
Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Signal Processing
Unbuffered
Item
RAM Module
CAS Latency
CL40
Memory Speed
4800 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.