Zoro Homepage

32GB DDR5-4800 ECC UDIMM TAA

  • Mfr # AXG1075101990/1

  • Zoro # G310872073


product price: $1,225.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1075101990/1
Zoro #
G310872073
UPC #
840177863011
Country of Origin
Korea, Republic of

Dimensions

Memory Size
32 GB

Details

Standards
TAA Compliant
Item
RAM Module
Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Signal Processing
Unbuffered
Error Checking
ECC
Memory Speed
4800 MHz
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.