32GB DDR5-4800 RDIMM FOR CISCO
Mfr # UCS-MRX32G1RE1-AX
Zoro # G510872033
product price: $3,550.59
/ea
Free Shipping & Returns
Key Features
Memory Size
32 GB
Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCS-MRX32G1RE1-AX
Zoro #
G510872033
UPC #
840177863394
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered
Error Checking
ECC
Memory Voltage
1.10 V
CAS Latency
CL40
Item
RAM Module
Number of Pins
288
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.