Zoro Homepage

32GB DDR5-4800 RDIMM FOR HP

  • Mfr # 340K2AA-AX

  • Zoro # G910871988


product price: $2,995.79
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Memory Size
32 GB
Memory Standard
DDR5-4800/PC5-38400
Memory Technology
DDR5 SDRAM
Compatibility
HP-Compaq - Workstation Z8 G5, HP-Compaq - Z4 G5 Workstation, HP-Compaq - Z6 G5 Workstation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340K2AA-AX
Zoro #
G910871988
UPC #
840177886942
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-4800/PC5-38400
Memory Technology
DDR5 SDRAM
Compatibility
HP-Compaq - Workstation Z8 G5, HP-Compaq - Z4 G5 Workstation, HP-Compaq - Z6 G5 Workstation.
Standards
TAA Compliant
Signal Processing
Registered
Memory Speed
4800 MHz
CAS Latency
CL40
Item
RAM Module
Number of Pins
288
Error Checking
ECC
Device Supported
Workstation
Memory Voltage
1.10 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.