32GB DDR5-4800 RDIMM FOR LENOVO.
Mfr # 4X77A77030-AX
Zoro # G310872080
product price: $2,522.49
/ea
Free Shipping & Returns
Key Features
Memory Size
32 GB
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-4800/PC5-38400
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4X77A77030-AX
Zoro #
G310872080
UPC #
840177886164
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Memory Standard
DDR5-4800/PC5-38400
Error Checking
ECC
Signal Processing
Registered
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
CAS Latency
CL40
Memory Speed
4800 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.