Zoro Homepage

32GB DDR5-4800 RDIMM FOR LENOVO.

  • Mfr # 4X77A77031-AX

  • Zoro # G110872082


product price: $2,525.39
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X77A77031-AX
Zoro #
G110872082
UPC #
840177886157
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Signal Processing
Registered
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
Memory Speed
4800 MHz
Number of Pins
288
Item
RAM Module
Error Checking
ECC
Memory Voltage
1.10 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.