32GB DDR5-4800 RDIMM FOR LENOVO
Mfr # 4X77A81440-AX
Zoro # G410872058
product price: $2,525.39
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Standards
TAA Compliant
Memory Standard
DDR5-4800/PC5-38400
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X77A81440-AX
Zoro #
G410872058
UPC #
840177886331
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Number of Pins
288
Standards
TAA Compliant
Item
RAM Module
Memory Standard
DDR5-4800/PC5-38400
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Signal Processing
Registered
Memory Speed
4800 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.