Zoro Homepage

32GB DDR5-4800 SODIMM TAA COMP

  • Mfr # AXG1077101425/1

  • Zoro # G510871999


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Standards
TAA Compliant
Memory Voltage
1.10 V
Device Supported
Computer
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1077101425/1
Zoro #
G510871999
UPC #
840177853630
Country of Origin
Korea, Republic of

Dimensions

Memory Size
32 GB

Details

Standards
TAA Compliant
Item
RAM Module
Memory Voltage
1.10 V
Device Supported
Computer
Memory Technology
DDR5 SDRAM
CAS Latency
CL40
Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 32GB
Memory Speed
4800 MHz
Number of Pins
262

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.