Zoro Homepage

32GB DDR5-4800 UDIMM FOR DELL

  • Mfr # AB883075-AX

  • Zoro # G310871984


product price: $788.89
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Compatibility
Dell Products: Optiplex 7000 Tower, Precision 3660 Tower Workstation, XPS 8950 Desktop
CAS Latency
CL40
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB883075-AX
Zoro #
G310871984
UPC #
840177853715
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Item
RAM Module
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Compatibility
Dell Products: Optiplex 7000 Tower, Precision 3660 Tower Workstation, XPS 8950 Desktop
CAS Latency
CL40
Number of Pins
288
Signal Processing
Unbuffered
Number of Modules
(1) 32GB
Device Supported
Workstation
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.