Shop AXIOM
See all product information
Create Account
32GB DDR5-5600 ECC SODIMM
- Mfr # AX55600ES46D/32G
- Zoro # G810871996
product price:Â
$
1,685.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-5600/PC5-44800
Memory Size
32 GB
Memory Technology
DDR5 SDRAM
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX55600ES46D/32G
- Zoro #
- G810871996
- UPC #
- 840177888878
- Country of Origin
- China
- Green Environmental Attribute
- Environmentally Friendly
- Item
- RAM Module
- Memory Standard
- DDR5-5600/PC5-44800
- Memory Technology
- DDR5 SDRAM
- Error Checking
- ECC
- Memory Voltage
- 1.10 V
- Standards
- TAA Compliant
- Memory Speed
- 5600 MHz
- Device Supported
- Notebook
- Number of Pins
- 262
- CAS Latency
- CL46
Dimensions
- Memory Size
- 32 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.