Zoro Homepage

32GB DDR5-5600 ECC SODIMM FOR HP

  • Mfr # 79U73AA-AX

  • Zoro # G310872066


product price: $1,595.69
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Memory Speed
5600 MHz
Number of Pins
262
Memory Size
32 GB
Memory Standard
DDR5-5600/PC5-44800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79U73AA-AX
Zoro #
G310872066
UPC #
840177889530
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Standards
TAA Compliant
Memory Speed
5600 MHz
Number of Pins
262
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL46
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10 V
Error Checking
ECC
Device Supported
Notebook
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.