Zoro Homepage

32GB DDR5-5600 ECC SODIMM TAA

  • Mfr # AXG1146102155/1

  • Zoro # G110871986


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.10 V
CAS Latency
CL46
Standards
TAA Compliant
Device Supported
Notebook
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1146102155/1
Zoro #
G110871986
UPC #
840177889066
Country of Origin
Korea, Republic of

Dimensions

Memory Size
32 GB

Details

Memory Voltage
1.10 V
CAS Latency
CL46
Standards
TAA Compliant
Device Supported
Notebook
Error Checking
ECC
Item
RAM Module
Memory Standard
DDR5-5600/PC5-44800
Number of Pins
262
Memory Speed
5600 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.