Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR5-5600 ECC UDIMM

  • Mfr # AX55600E46D/32G

  • Zoro # G510872095


product price: $1,277.79
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Size
32 GB
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Memory Standard
DDR5-5600/PC5-44800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX55600E46D/32G
Zoro #
G510872095
UPC #
840177888892
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Memory Standard
DDR5-5600/PC5-44800
Item
RAM Module
Memory Voltage
1.10 V
Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
Number of Pins
288
CAS Latency
CL46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.