Shop AXIOM
See all product information
Create Account
32GB DDR5-5600 RDIMM FOR CISCO
- Mfr # UCS-MRX32G1RE3-AX
- Zoro # G721705663
product price:Â
$
3,812.99
/ea
Free Shipping & Returns
Key Features
Voltage
1.10 V
Memory Standard
DDR5-5600/PC5-44800
Memory Storage
32 GB
Bandwidth
5600 MHz
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCS-MRX32G1RE3-AX
- Zoro #
- G721705663
- UPC #
- 889028159224
- Country of Origin
- China
- Voltage
- 1.10 V
- Memory Standard
- DDR5-5600/PC5-44800
- Memory Storage
- 32 GB
- Item
- RAM Module
- Number of Pins
- 288
Dimensions
- Bandwidth
- 5600 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.