Zoro Homepage

32GB DDR5-5600 SODIMM FOR HP

  • Mfr # 79U72AA-AX

  • Zoro # G910872091


product price: $936.79
/ea
Free Shipping & Returns

Key Features

Memory Size
32 GB
Device Supported
Notebook
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79U72AA-AX
Zoro #
G910872091
UPC #
840177889516
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Device Supported
Notebook
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Compatibility
HP-Compaq - EliteBook 845 14 inch G10 Notebook, HP-Compaq - ZBook Fury 16 G10 Mobile Workstation, HP-Compaq - ZBook Power G10 15.6 Mobile Workstation.
Number of Pins
262
Item
RAM Module
Memory Speed
5600 MHz
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL46
Memory Voltage
1.10 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.