32GB DDR5-5600 UDIMM TAA
Mfr # AXG1145102160/1
Zoro # G210872074
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.10 V
Number of Pins
288
Memory Technology
DDR5 SDRAM
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG1145102160/1
Zoro #
G210872074
UPC #
840177889004
Country of Origin
Korea, Republic of
Dimensions
Memory Size
32 GB
Details
Memory Voltage
1.10 V
Number of Pins
288
Memory Technology
DDR5 SDRAM
Item
RAM Module
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL46
Memory Speed
5600 MHz
Memory Standard
DDR5-5600/PC5-44800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.