Shop AXIOM
See all product information
Create Account
32Gb Pc3L-12800L (Ddr3-1600) Ecc Lrdimm For Dell - A7303659,
- Mfr # A7303659-AX
- Zoro # G0516867
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Compatibility
Dell - PowerEdge R720Dell - PowerEdge R620Dell - PowerEdge M620Dell - PowerEdge R720xdDell - PowerEdge T620Dell - PowerEdge T620Dell - PowerEdge C8220Dell - PowerEdge R920
Number of Modules
(1) 32GB
Number of Pins
240
Memory Size
32 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7303659-AX
- Zoro #
- G0516867
- UPC #
- 845282089141
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Compatibility
- Dell - PowerEdge R720Dell - PowerEdge R620Dell - PowerEdge M620Dell - PowerEdge R720xdDell - PowerEdge T620Dell - PowerEdge T620Dell - PowerEdge C8220Dell - PowerEdge R920
- Number of Modules
- (1) 32GB
- Number of Pins
- 240
- Memory Voltage
- 1.35V
- CAS Latency
- CL11
- Error Checking
- ECC
- Memory Speed
- 1600 MHz
- Memory Technology
- DDR3L SDRAM
- Item
- RAM Module
- Memory Standard
- DDR3-1600/PC3L-12800
- Device Supported
- Server
Dimensions
- Memory Size
- 32 GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.