32GBASE-LW SFP+ FOR EMULEX
Mfr # LP32-LW-OPT-1-AX
Zoro # G510924787
product price: $3,328.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Ethernet Technology
32 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 32GBase-LW Network
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP32-LW-OPT-1-AX
Zoro #
G510924787
UPC #
840177899096
Country of Origin
China
Details
Fiber Optic Mode
Single-mode
Max. Distance Supported
10 km
Ethernet Technology
32 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 32GBase-LW Network
Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
MSA Compliant
Item
SFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Network Technology
32GBase-LW
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.