Zoro Homepage

32GBASE-LW SFP+ FOR HP

  • Mfr # R6B13A-AX

  • Zoro # G110924743


product price: $3,399.99
/ea
Free Shipping & Returns

Key Features

Max. Data Transfer Rate
32 Gbit/s
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 32GBase-LW Network
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6B13A-AX
Zoro #
G110924743
UPC #
840177863219
Country of Origin
China

Details

Max. Data Transfer Rate
32 Gbit/s
Item
SFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 32GBase-LW Network
Max. Distance Supported
10 km
Media Type Supported
Optical Fiber
Application
Optical Network
Number of Ports
1
Ethernet Technology
32 Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
32GBase-LW
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.