32GBASE-LW SFP+ TRANSCEIVER FOR CISCO
Mfr # AXG99065
Zoro # G010924706
product price: $3,166.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Network Technology
32GBase-LW
Max. Data Transfer Rate
32 Gbit/s
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99065
Zoro #
G010924706
UPC #
840177886645
Country of Origin
Taiwan, Province of China
Details
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Network Technology
32GBase-LW
Max. Data Transfer Rate
32 Gbit/s
Connector Type
LC
Application
Data Networking
Media Type Supported
Optical Fiber
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Transceiver
Ethernet Technology
32 Gigabit Ethernet
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 32GBase-LW Network
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.