32GBASE-LW SFP+ TRANSCEIVER FOR HP - P9H29
Mfr # P9H29A-AX
Zoro # G410925235
product price: $2,097.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Network Technology
32GBase-LW
Compatibility
MSA compliant
Color
Silver
Mounting
Plug-in Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P9H29A-AX
Zoro #
G410925235
UPC #
840177852695
Country of Origin
China
Details
Fiber Optic Mode
Single-mode
Network Technology
32GBase-LW
Compatibility
MSA compliant
Color
Silver
Mounting
Plug-in Module
Media Type Supported
Optical Fiber
Number of Ports
1
Max. Data Transfer Rate
32 Gbit/s
Connector Type
LC
Item
SFP+ Module
Ethernet Technology
32 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Features
Digital Optical Monitoring (DOM)
Interfaces/Ports Details
(1) LC 32GBase-LW Network
Max. Distance Supported
10 km
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.