Zoro Homepage

32GBASE-SW SFP+ FOR BROCADE

  • Mfr # XBR-000413-AX

  • Zoro # G910925032


product price: $3,925.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 32GBASE-SW Network
Connector Type
LC
Network Technology
32GBase-SW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBR-000413-AX
Zoro #
G910925032
UPC #
840177849237
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 32GBASE-SW Network
Connector Type
LC
Network Technology
32GBase-SW
Max. Distance Supported
0.10 km
Number of Ports
1
Item
SFP+ Transceiver
Application
Data Networking
Fiber Optic Mode
Multi-mode
Compatibility
Routers, Switches, MSA Compliant .
Ethernet Technology
32 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.