32GBASE-SW SFP+ TRANSCEIVER FOR DELL - 407-BBX
Mfr # 407-BBXM-AX
Zoro # G410924849
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Number of Ports
1
Connector Type
LC
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BBXM-AX
Zoro #
G410924849
UPC #
840177852657
Country of Origin
China
Details
Item
SFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Number of Ports
1
Connector Type
LC
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 32GBase-SW Network
Network Technology
32GBase-SW
Application
Data Networking
Ethernet Technology
32 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.