32GBASE-SW SFP+ TRANSCEIVER FOR EMULEX - SFP32-SR-SP-A
Mfr # LP32-SW-OPT-1-AX
Zoro # G710924921
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Max. Distance Supported
0.19 km
Network Technology
32GBase-SW
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP32-SW-OPT-1-AX
Zoro #
G710924921
UPC #
840177852565
Country of Origin
China
Details
Item
SFP+ Transceiver
Max. Distance Supported
0.19 km
Network Technology
32GBase-SW
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
32 Gigabit Ethernet
Application
Optical Network
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 32GBase-SW Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.