32GBASE-SW SFP+ TRANSCEIVER FOR HP - P9H32A
Mfr # P9H32A-AX
Zoro # G010925253
product price: $532.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Features
Digital Optical Monitoring (DOM)
Fiber Optic Mode
Multi-mode
Color
Gray
Compatibility
MSA compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P9H32A-AX
Zoro #
G010925253
UPC #
841280183546
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Features
Digital Optical Monitoring (DOM)
Fiber Optic Mode
Multi-mode
Color
Gray
Compatibility
MSA compliant
Interfaces/Ports Details
(1) LC 32GBase-SW Network
Max. Data Transfer Rate
32 Gbit/s
Application
Data Networking
Max. Distance Supported
0.10 km
Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Module
Mounting
Plug-in Module
Ethernet Technology
32 Gigabit Ethernet
Number of Ports
1
Network Technology
32GBase-SW
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.