Zoro Homepage

32GBASE-SW SFP+ TRANSCEIVER FOR HP - P9H32A - TAA COMPLIANT

  • Mfr # AXG99320

  • Zoro # G110925146


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Ethernet Technology
32 Gigabit Ethernet
Interfaces/Ports Details
(1) 32GBase-SW Network
Application
Optical Network
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99320
Zoro #
G110925146
UPC #
841280183553
Country of Origin
Taiwan, Province of China

Details

Standards
TAA Compliant
Ethernet Technology
32 Gigabit Ethernet
Interfaces/Ports Details
(1) 32GBase-SW Network
Application
Optical Network
Item
SFP+ Module
Compatibility
MSA Compliant
Network Technology
32GBase-SW
Number of Ports
1
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.