Zoro Homepage

32GBASE-SW SFP+ TRANSCEIVER FOR NETAPP - X6607A

  • Mfr # X6607A-AX

  • Zoro # G310924864


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Network Technology
32GBase-SW
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ethernet Technology
32 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6607A-AX
Zoro #
G310924864
UPC #
840177849336
Country of Origin
United States

Details

Item
SFP+ Transceiver
Compatibility
MSA Compliant
Network Technology
32GBase-SW
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ethernet Technology
32 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 32GBase-SW Network
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.