Zoro Homepage

32GBASE-SW SFP+ TRANSCEIVER FOR QLOGIC -

  • Mfr # SFP32-SR-SP-AX

  • Zoro # G910924707


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 32GBASE-SW Network
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Media Type Supported
Optical Fiber
Ethernet Technology
32 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP32-SR-SP-AX
Zoro #
G910924707
UPC #
840177846021
Country of Origin
Taiwan, Province of China

Details

Interfaces/Ports Details
(1) LC 32GBASE-SW Network
Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Transceiver
Application
Optical Network
Media Type Supported
Optical Fiber
Ethernet Technology
32 Gigabit Ethernet
Number of Ports
1
Connector Type
LC
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Network Technology
32GBase-SW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.