Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 SAS HARD DRIVE

  • Mfr # J9F43A-AX

  • Zoro # G016432823


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Speed
7200 RPM
Standby Power Consumption
11.86 W
Mean Time Between Failures (MTBF)
159.7 Year
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9F43A-AX
Zoro #
G016432823
UPC #
-
Country of Origin
Unknown

Details

Drive Type
Internal
Speed
7200 RPM
Standby Power Consumption
11.86 W
Item
Hard Drive
Mean Time Between Failures (MTBF)
159.7 Year
Drive Interface Standard
12Gb/s SAS
Storage Capacity
6 TB
Hot Swappable
Yes
Device Supported
Server
Disk Format
512e
Buffer
128 MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.