Shop AXIOM
See all product information
Create Account
35Ft Cat8 Shielded Cable Orange
- Mfr # C8SBSFTP-O35-AX
- Zoro # G0110788
product price:Â
$
71.89
/ea
Key Features
Data Transfer Speed
40 Gbps
Boot Type
Snagless
Category - Data Cable
Category 8
Connector Material
Polyvinyl Chloride
Cable Length
35 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8SBSFTP-O35-AX
- Zoro #
- G0110788
- UPC #
- 841280198403
- Country of Origin
- Unknown
- Data Transfer Speed
- 40 Gbps
- Boot Type
- Snagless
- Item
- Network Cable
- Category - Data Cable
- Category 8
- Connector Material
- Polyvinyl Chloride
- Color
- Orange
- Shielded / Unshielded
- Yes
- Material
- Copper
Dimensions
- Cable Length
- 35 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.