35Ft Cat8 Shielded Cable (White)
- Mfr # C8SBSFTP-W35-AX
- Zoro # G0130659
product price:Â
$
75.55
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
35 ft
Transmission Speed
40 Gbps
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C8SBSFTP-W35-AX
- Zoro #
- G0130659
- UPC #
- 841280198892
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 35 ft
- Cable Length
- 35 ft
Details
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Transmission Speed
- 40 Gbps
- Jacket Color
- White
- Conductor Material
- Copper
- Category - Data Cable
- Category 8
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Strain Relief, EMI/RF Protection, Double Shielded
- Item - Data Cable
- Patch Cable
- Shielding
- Foil
- Shielded
- Yes
- For Use With
- Network Device
- Connector Material
- Polyvinyl Chloride
- Contact Plating
- Gold, Nickel
- Performance Category
- Category 8
- End 1 Connection Type
- RJ-45 Network
- Cable Jacket Color
- White
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45 Network
- End 1 Gender
- Male
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.