Shop AXIOM
See all product information
Create Account
35Ft Cat8 Shielded Cable Yellow
- Mfr # C8SBSFTP-Y35-AX
- Zoro # G0122916
product price:Â
$
72.95
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 8
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8SBSFTP-Y35-AX
- Zoro #
- G0122916
- UPC #
- 841280199325
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 8
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- Yes
- Jacket Color
- Yellow
- Transmission Speed
- 40 Gbps
- Green Environmental Attribute
- Environmentally Friendly
- Features
- EMI/RF Protection, Strain Relief, Double Shielded
- Conductor Material
- Copper
- Shielding
- Foil
- For Use With
- Network Device
- Connector Material
- Polyvinyl Chloride
- Contact Plating
- Gold, Nickel