Zoro Homepage

3.84TB EM5 SERIES NVME M.2 SSD

  • Mfr # SSDEM53T8-AX

  • Zoro # G621703097


product price: $1,979.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
3.84 TB
Interface
PCI Express NVMe
Drive Type
Internal
Depth
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEM53T8-AX
Zoro #
G621703097
UPC #
-
Country of Origin
China

Dimensions

Depth
4.3 in
Width
0.9 in
Height
0.1 in

Details

Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
3.84 TB
Interface
PCI Express NVMe
Drive Type
Internal
Item
Solid State Drive

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.