Zoro Homepage

3.84TB ENTERPRISE EV200 2.5-INCH HOT-SWAP SATA SSD FOR HP

  • Mfr # SSDEV20HV3T8-AX

  • Zoro # G610873121


product price: $5,612.54
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq: ProLiant DL20 Gen10 Plus, ProLiant DL325 Gen11, ProLiant DL360 Gen10 (G10) Plus, ProLiant DL360 Gen11, ProLiant DL365 Gen11, ProLiant DL380 Gen10 (G10) Plus, ProLiant DL380 Gen11, ProLiant DL385 Gen10 Plus (G10) v2, ProLiant DL385 Gen11, ProLiant ML110 Gen11 (G11), ProLiant ML30 Gen10 (G10), ProLiant ML350 Gen11Proliant DL325 Gen10 Plus (G10) V2
Interface
SATA
Recording Capacity
3.84 TB
Max. Read Transfer Rate
520 MB/s
Max. Write Transfer Rate
480 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20HV3T8-AX
Zoro #
G610873121
UPC #
840177860614
Country of Origin
China

Details

Item
Solid State Drive
For Use With
HP-Compaq: ProLiant DL20 Gen10 Plus, ProLiant DL325 Gen11, ProLiant DL360 Gen10 (G10) Plus, ProLiant DL360 Gen11, ProLiant DL365 Gen11, ProLiant DL380 Gen10 (G10) Plus, ProLiant DL380 Gen11, ProLiant DL385 Gen10 Plus (G10) v2, ProLiant DL385 Gen11, ProLiant ML110 Gen11 (G11), ProLiant ML30 Gen10 (G10), ProLiant ML350 Gen11Proliant DL325 Gen10 Plus (G10) V2
Interface
SATA
Recording Capacity
3.84 TB
Max. Read Transfer Rate
520 MB/s
Max. Write Transfer Rate
480 MB/s
Device Supported
Printer
Hot Swappable
Yes
Green Environmental Attribute
Environmentally Friendly
Random 4KB Read
97000IOPS
Encryption Standard
256-bit AES
Random 4KB Write
24000IOPS
Drive Interface
SATA
Drive Type
Internal
Endurance (TBW)
5466 TB
Maximum Read Transfer Rate
520-MB/s
Maximum Write Transfer Rate
480-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Storage Capacity
3.84 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.