Shop AXIOM
See all product information
Create Account
3.84Tb Enterprise Ev200 3.5-Inch Hot-Swap Sata Ssd For Hp
- Mfr # SSDEV20ML3T8-AX
- Zoro # G0045800
product price:Â
$
5,953.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SATA
Recording Capacity
3.84 TB
Features
Environmentally Friendly
Drive Interface
SATA/600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDEV20ML3T8-AX
- Zoro #
- G0045800
- UPC #
- 841280195969
- Country of Origin
- Unknown
- Item
- Solid State Drive
- For Use With
- HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
- Interface
- SATA
- Recording Capacity
- 3.84 TB
- Features
- Environmentally Friendly
- Drive Interface
- SATA/600
- Max. Read Transfer Rate
- 520 MB/s
- Max. Write Transfer Rate
- 480 MB/s
- Operating Power Consumption
- 4.10 W
- Drive Type
- Internal
- Encryption
- 256-bit
- Device Supported
- Server
- Endurance Type
- Mixed Use
- Endurance (TBW)
- 5466 TB
- Hot Swappable
- Yes
- Compatibility
- HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
- Environmentally Friendly
- Yes
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.