3.84TB EP400 LFF SSD FOR DELL
Mfr # SSDEP40DK3T8-AX
Zoro # G822446519
product price: $5,255.99
/ea
Free Shipping & Returns
Key Features
Random 4KB Read
97000IOPS
Device Supported
Data Center
Endurance (TBW)
21024 TB
Maximum Sequential Write
530-MB/s
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP40DK3T8-AX
Zoro #
G822446519
UPC #
198105031651
Country of Origin
China
Details
Random 4KB Read
97000IOPS
Device Supported
Data Center
Endurance (TBW)
21024 TB
Maximum Sequential Write
530-MB/s
Hot Swappable
Yes
Storage Capacity
3.84 TB
Interface
SATA
Maximum Sequential Read
560-MB/s
Random 4KB Write
60000IOPS
Drive Type
Internal
Encryption Standard
256-bit AES
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Endurance (DWPD)
3
Drive Interface Standard
SATA/600
Product Line
Enterprise Pro
Item
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.