3.84TB EP400 SFF SSD FOR DELL
Mfr # SSDEP40DL3T8-AX
Zoro # G910872107
product price: $5,033.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
3.84 TB
Hot Swappable
Yes
Random 4KB Read
97000IOPS
Drive Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP40DL3T8-AX
Zoro #
G910872107
UPC #
840177850158
Country of Origin
China
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
3.84 TB
Hot Swappable
Yes
Random 4KB Read
97000IOPS
Drive Interface
SATA
Random 4KB Write
29000IOPS
Endurance (TBW)
21024 TB
Max. Read Transfer Rate
540 MB/s
Device Supported
Storage System
Green Environmental Attribute
Environmentally Friendly
Max. Write Transfer Rate
520 MB/s
Encryption Standard
256-bit
Wireless LAN
No
Drive Type
Internal
Drive Interface Standard
SATA/600
Storage Capacity
3.84 TB
Maximum Write Transfer Rate
520-MB/s
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
540-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.