Zoro Homepage

3.84TB EP400 SFF SSD FOR DELL

  • Mfr # SSDEP40DX3T8-AX

  • Zoro # G110872112


product price: $4,945.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA/600
Recording Capacity
3.84 TB
Wireless LAN
No
Max. Read Transfer Rate
540 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40DX3T8-AX
Zoro #
G110872112
UPC #
840177846748
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SATA/600
Recording Capacity
3.84 TB
Wireless LAN
No
Max. Read Transfer Rate
540 MB/s
Green Environmental Attribute
Environmentally Friendly
Endurance (TBW)
21024 TB
Endurance (DWPD)
3
Hot Swappable
Yes
Drive Interface
SATA
Max. Write Transfer Rate
520 MB/s
Device Supported
Server
Encryption Standard
256-bit
Random 4KB Read
97000IOPS
Drive Type
Internal
Random 4KB Write
29000IOPS
Environmentally Friendly
Yes
Maximum Read Transfer Rate
540-MB/s
Drive Interface Standard
SATA/600
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Storage Capacity
3.84 TB
Maximum Write Transfer Rate
520-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.