3.84TB EP400 SFF SSD FOR HP
Mfr # SSDEP40HB3T8-AX
Zoro # G410872232
product price: $4,222.29
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SATA
Recording Capacity
3.84 TB
Max. Write Transfer Rate
520 MB/s
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP40HB3T8-AX
Zoro #
G410872232
UPC #
840177858598
Country of Origin
China
Details
Item
Solid State Drive
For Use With
Interface
SATA
Recording Capacity
3.84 TB
Max. Write Transfer Rate
520 MB/s
Green Environmental Attribute
Environmentally Friendly
Random 4KB Read
97000IOPS
Max. Read Transfer Rate
540 MB/s
Endurance (DWPD)
3.6
Drive Interface
SATA
Encryption Standard
256-bit AES
Endurance (TBW)
21024 TB
Random 4KB Write
29000IOPS
Device Supported
Storage System
Drive Type
Internal
Hot Swappable
Yes
Series
EP400
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
520-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
540-MB/s
Storage Capacity
3.84 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.